NoteBuy more than* S$200* and get FREE SHIPPING

Gunfighter 270

Number of Mesh Holes (mm)
12 th / 30, 12th sheets/ 30
Blade Length (mm)
270, 270
Cutting Width (mm)
1.0, 1.0
Weight (g)
Body / 200 sheath / 85, Main unit/200, Sheath/85
Overall Length (mm)
When folded / 440 when using / 430, Storage / 440, using / 430
Application
Temporary framing work, pruning, Temporary framing work, pruning, Temporary frame carpentry, pruning
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 362-27 37648861 45.96 SGD
In stock

Related Products