Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Gunfighter 270 Replacement Blade

5.00 (3)
Number of Teeth (mm)
12 th / 30, 12th sheets/ 30
Blade Length (mm)
270, 270
Cutting Width (mm)
1.0, 1.0
Weight (g)
45, 45
Overall Length (mm)
310, 310
Application
Temporary framing work, pruning, Temporary framing work, pruning, Temporary frame carpentry, pruning
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 363-27 37648877 23.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Spare bamboo saws
5
From Japan
On 2016-05-17 17:12:13
The saw-tooth has come in handy because the well off.
This review is about item#37648877.
Saws replacement blade
5
From Japan
On 2015-12-09 15:16:17
Not yet use purchased saw replacement blade, but it will be saved in the smooth correspondence.
This review is about item#37648877.
Felling of trees
5
From Japan
On 2013-08-22 09:00:35
Work with excellent sharpness was Hakadori.
This review is about item#37648877.

Related Products