Buy more than* S$200* and get FREE SHIPPING

Digital Mini Depth Gauge

4.40 (10)
Purpose
Depth measurement, Depth measurement, Depth measurement, Depth measurement
Minimum Scale (mm)
0.1
...see all
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Operating Temperature Range (deg C) Unit Length (mm) Base Width (mm) Gauge Head Diameter (phi mm) Instrumental Error (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Operating Temperature Range (deg C) Unit Length (mm) Base Width (mm) Gauge Head Diameter (phi mm) Instrumental Error (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 - 0 to 40 - - - - 0 to 25 1PC 1 DMD-25 86919795 31.90 SGD
In stock
40 362-2533 - 84 60 3 +/-0.2 0 - 25 1PC 1 DMD-25G 34604543 24.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Depth measurement at the time of spot facing
5
From Japan
On 2016-10-10 19:24:14
Price is also affordable, it has come in handy easy to use. Other depth gauge is also purchase plans.
This review is about item#34604543.
Maintenance of equipment
5
From Japan
On 2016-06-14 14:35:34
So it can be easily measured, very helpful. This is an additional purchase.
This review is about item#34604543.
Accuracy inspection of parts that are attached to the machine
3
From Japan
On 2016-06-01 18:54:26
I think that part of applying the measuring element and the vertical is not resin, may there is a digital mini-depth in metal
This review is about item#86919795.
Groove dimension measurement
3
From Japan
On 2016-02-25 18:34:46
I use without problems.
This review is about item#34604543.
Measurement of groove depth of tire
5
From Japan
On 2014-12-02 13:46:02
It is light and small and easy to use. Since it is digital, there is no need to read small scale. It is convenient to use for a long time if you replace batteries.
This review is about item#34604543.
Control of coating thickness
5
From Japan
On 2014-11-13 14:36:14
It was used for management of coating thickness. It was small, light and very easy to use.
This review is about item#86919795.
Measurement of tire groove remaining
5
From Japan
On 2014-03-14 18:16:19
Once I purchased the Monotaro brand's depth gauge, the measured values ​​were perfectly usable and not usable. I am looking for it this time.
This review is about item#34604543.
Measurement work of car maintenance
3
From Japan
On 2011-12-22 09:17:45
Recently, because analog is getting hard to see memory, purchase. Impression immediately after arrival is several stages more than analog ones. However, I think that it will be useful if you get used to it.
This review is about item#34604543.
Measurement of tire groove
5
From Japan
On 2011-02-02 21:04:02
Very easy to use, digital display is large and easy to see. There is no mistake in seeing no matter who uses it.
This review is about item#34604543.
Measurement of tire groove measurement lining thickness
5
From Japan
On 2010-08-24 21:24:34
Since it is a digital display, there is no mistake in reading. It is easy to use because the power is turned on automatically.
This review is about item#34604543.

Related Products