Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tire Tread Depth Gauge

5.00 (2)
Unit Dimensions (Length L x Width W x Thickness)(mm)
88x28x12
Scale
0/0.8/1/1.6/2/2.4/3/3.2/4/5/6/7/8/9/10 see far 11/12/13/14/15/16/17/18/19/20/21/22(until 3.2mm red)
Measuring Range (mm)
0 - 22
Weight (g)
15
Specification
with clip
Application
Tire groove depth measurement
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDG-22 10122366 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles and regular inspection
5
From Japan
On 2016-03-05 13:19:46
We have one employee at a time for each employee. It is easy to use because it can respond immediately.
This review is about item#10122366.
Numericalization of track tire's remaining amount measurement
5
From Japan
On 2015-01-14 13:38:06
Well, it was a place I wanted more detailed numbers, but as well, as approximate figures, it is a thing that can be used without problems, especially since it is understood.
This review is about item#10122366.

Related Products