Buy more than* S$200* and get FREE SHIPPING

Rotary Cutter S

4.71 (7)
2015 Trusco Published Pages
2 0706
2014 TRUSCO Published Page
2-0679, 2-0679
Compatible Replacement Blade
Circular blade 28 mm blade (RB28) / perforation cutter blade (XB194), Circular blade 28 mm blade (RB28) perforation cutter blade 28 (xB194)
AS ONE Part Number
1-6223-01, 1-6223-01
TRUSCO Part Number
360-7313, 360-7313
Specification
Blade-type / for left and right use, Blade-type / for left and right use, Replacement blade type, for both right & left.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 36B 10243913 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Used for creation of tickets by replacing perforated cutter blade
4
From Japan
On 2017-09-15 22:01:57
I thought that a slightly bigger perforation would be easier to cut.
This review is about item#10243913.
For cutting
5
From Japan
On 2017-05-21 22:59:14
I bought it as a cutter to cut cloth with a small curve. Because I have 45 mm. Personally, Olfa is safe.
This review is about item#10243913.
Used for cutting of fabrics
4
From Japan
On 2017-04-27 17:50:03
I used scissors for clothing until now, but I found that using this is easy and beautiful, I tried purchasing a small size at the beginning. Although I feel a little sense of stability by saying S size, I am satisfied with the feeling of use. Next time I would like to purchase one size larger.
This review is about item#10243913.
Cloth cutting
5
From Japan
On 2017-01-14 16:27:10
I am enjoying handmade with my hobbies. It's very easy to just cut with a rolling cutter hitting a pattern paper.
This review is about item#10243913.
Cloth cutting
5
From Japan
On 2017-01-14 16:21:39
I am enjoying handmade with my hobbies. It's very easy to just cut with a rolling cutter hitting a pattern paper.
This review is about item#10243913.
Handicraft & Crafts
5
From Japan
On 2016-04-11 12:48:39
I've been interested since before, but I have scissors! I was doubly stepped on. I bought it and it is correct. It is easier to use than scissors and we can not release it anymore.
This review is about item#10243913.
For handicraft
5
From Japan
On 2015-08-31 14:15:41
I use it for handicraft, and it is useful.
This review is about item#10243913.

Related Products