Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rotary Cutter L Shape

4.33 (3)
2015 Trusco Published Pages
2 0706
2014 TRUSCO Published Page
2-0679
Compatible Replacement Blade
Circular blade 45 mm blade (RB45), CIRCULAR BLADE 45 MM BLADE (RB45)
TRUSCO Part Number
360-7321, 360-7321
Specification
Blade-type / for left and right use, Blade-type / for left and right use, Blade and side-car
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 41B 10243922 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Adjustable length of OPP bag length
4
From Japan
On 2017-02-14 16:59:10
Very sharp. I also want to use it for cutting thin vinyl and the like. Actually, since I searched for this item as a sewing machine rotary cutter at the time of search, I bought it as a whole because it seems to be a bowl. It was a failed item that I purchased without considering details. After we opened it, I understood it, and as a result of examining how to use it, I decided to use it for notation. I wish there had been a replacement blade for this product in this product.
This review is about item#10243922.
Cutting of silk fabric
4
From Japan
On 2016-03-23 23:54:35
It is sharp and easy to use. I can cut without stress.
This review is about item#10243922.
Cutting of nonwoven fabric
5
From Japan
On 2015-06-29 10:25:34
Because it is the regular price as it is in general shops, I bought it quite cheaply. This cutter has a good sharpness, so cut it to the cutting mat when it gets out of hand.
This review is about item#10243922.

Related Products