Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, Replacement Blade 205B

5.00 (2)
Purpose
Replacement blade for 205B. Exclusive for plastics plates as acrylic, PVC plate, Replacement blade for 205B. Exclusive for plastics plates as acrylic, PVC plate, Replacement blade for 205B. Exclusive for plastics plates as acrylic, PVC plate, Replacement blade for 205B. Exclusive for plastics plates as acrylic, PVC plate
2015 Trusco Published Pages
2 0700
2014 TRUSCO Published Page
2-0673
Blade Thickness (mm)
0.6, 0.6
Material
SKS-7, SKS-7
TRUSCO Part Number
360-7518
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3Sheet) 1 XB17 10243983 3.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutter for resin plate
5
From Japan
On 2014-12-15 13:31:36
Since it is a maker item, there is no problem
This review is about item#10243983.
Acrylic cut blade
5
From Japan
On 2014-07-22 08:48:29
P cutter L type replacement blade. For the main unit price, I feel that the price of the replacement blade is somewhat higher, but the sharpness is outstanding and there will not be much damage. Acrylic board, plaque, plywood board (thin one), printed board, gypsum board, I tried various things, but it is well worth it. It seems that it can be used with various applications. It is easier to use than saws when cutting thin plates.
This review is about item#10243983.

Related Products