Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wire cutter, stainless type

4.67 (3)
Total Mass (g)
270
Size (mm)
200
Cutting Capacity
4mm wire
Overall Length (mm)
215
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 200 10257676 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Legal work
5
From Japan
On 2017-03-24 18:29:44
The soil cow product has been used for a long time, so it is the best. I want to continue using it.
This review is about item#10257676.
Mainly, cutting of the number line in the assembly and disassembly of the scaffold
5
From Japan
On 2014-05-13 13:16:45
Making is solid. All metal parts are made of stainless steel, and it seems to be used for a long time. However, it is written in the instruction manual that it is not compliant with the fall prevention code, and as a result of seeing the product actually in hand, there are no places where it is certainly possible to connect the fall prevention code. You may not be able to use it on the scene where strictly mandated use of a fall prevention code in a high place work.
This review is about item#10257676.
Cutting of 4 mm φ iron wire
4
From Japan
On 2013-08-05 16:27:48
The sharpness is far better than the one I have used so far. However, it is heavy.
This review is about item#10257676.

Related Products