Buy more than* S$200* and get FREE SHIPPING

Wire cutter

1.00 (1)
Weight (g)
270
Overall Length (mm)
210
...see all>
Product Options
ADD TO CART
Cutting Capacity Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capacity Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron wire 4mm piano wire 2mm Cool Black 1PC 1 Cool Black 10257931 13.99 SGD
Shipped after 2018-02-28
Wire 4 mm 2 mm wire Cool Gray 1PC 1 Cool grey 10257947 13.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
1.5 mm "steel wire cutting
1
From Japan
On 2017-07-28 13:17:25
Not at all. When you close the blade and make it transparent to the light, there are many gaps. It can not be used at all. Besides, it is heavy that the fixing belt is difficult to work with disturbing. Even with adjustment, the blades do not mesh. Especially the tip of the blade is in no condition.
This review is about item#10257947.

Related Products