Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

All Stainless Steel Cutter

4.75 (4)
Cutting Capability (phi mm)
(Iron wire) 4
Weight (g)
260
Overall Length (mm)
225
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10260171 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Profession
5
From Japan
On 2018-05-31 15:31:33
I do not know how many bottles it is anymore, but every time this item is sharp, it is the best.
This review is about item#10260171.
Channel numbering
5
From Japan
On 2018-05-07 00:15:13
Unlike the previous model I am very glad that it has been improved and easy to plug into the tool hook Because it is suspension, there is no rust and excellent sharpness
This review is about item#10260171.
When steel reinforcement work, when fixing the rebar to the pipe by the number line
4
From Japan
On 2018-03-14 19:17:00
It is very handy because cutting and tightening work of the number line can be done with one tool. However, because the grip part is slippery, it is a place to worry about getting down to occasionally.
This review is about item#10260171.
Cut the wire rope hanging the signboard.
5
From Japan
On 2018-03-10 12:05:25
It worked easily. Since we are fish market, we have purchased stainless steel stuff because of salt influence.
This review is about item#10260171.

Related Products