Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.
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
1PC(9mL) 1 D2076 10122375 1.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Of the printed circuit board is for the simple pattern formation.
5
From Japan
On 2016-08-29 17:47:49
The idea had been heard from student days, but I get the results that good for the trial of the handwriting.
This review is about item#10122375.
Extracurricular activities
5
From Japan
On 2016-07-21 20:45:56
It is a no brand, but has come in handy without any particular trouble. Because cheaper than price also buy normally, it is recommended that you buying in conjunction with other products.
This review is about item#10122375.
Modification of character
1
From Japan
On 2016-05-26 17:17:42
Two months after the purchase. Will not produce the correction fluid was trying to use is opening the new one.
This review is about item#10122375.
At the time of the letter of correction
5
From Japan
On 2016-04-11 03:54:25
Cheap is good
This review is about item#10122375.
Modification of character
5
From Japan
On 2015-08-11 02:26:27
Happily grandchildren, have been used. It is good and convenient.
This review is about item#10122375.
Just good extinguish
5
From Japan
On 2014-03-27 16:21:07
Just right
This review is about item#10122375.
Modification of Spoiled
5
From Japan
On 2014-03-13 15:14:55
Consists in four first started using I, it will be saved at low cost. Since the side is hard, when the contents came low, it is hard to squeeze.
This review is about item#10122375.
Purchased for typo fixes and before copying of documents of modification
5
From Japan
On 2012-06-15 11:12:28
It is a good feeling. Well mixed liquid in the aimed point is you can modify out an appropriate amount. Dry after application as early, copy also was able to soon.
This review is about item#10122375.
Modification of character
1
From Japan
On 2012-02-17 06:40:59
What also can not be used! Nothing out! Paper dent a hole!
This review is about item#10122375.
At the time of the letter of correction
5
From Japan
On 2012-01-26 04:13:05
Cheap is good
This review is about item#10122375.

Related Products