Buy more than* S$200* and get FREE SHIPPING

A Card Case With A Magnet

2.67 (3)
Material
Vinyl chloride
...see all
Product Options
ADD TO CART
Inner Dimensions (Long x Wide)(mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Dimensions (Long x Wide)(mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
212x305 A4 1PC 1 MGFA4 10122384 -
Discontinued
[x]
187x265 B5 1PC 1 MGFB5 10122393 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
On the whiteboard, the submitted improvement activities report from the field, it is used to posting.
4
From Japan
On 2013-03-20 09:41:26
Magnet is a little more, better strong.
This review is about item#10122384.
Presented in factory
1
From Japan
On 2012-10-22 15:38:22
Paper is hard to get into the case. The paper does not enter cleanly
This review is about item#10122384.
I post the paper to be posted and posted it on a white boat.
3
From Japan
On 2012-09-01 15:46:00
Magnetic force is weak. If necessary, a magnetic sheet is attached and supplemented. Easily break when dropped. When putting in paper, it is hard to put in, the paper does not fit easily.
This review is about item#10122384.

Related Products