Buy more than* S$200* and get FREE SHIPPING

Acoustic-Wave Type Belt-Tension Meter

Range Measurement
10Hz - 5000Hz
Dimensions (Length L x Width W x Height H) (mm)
160x59x26
Power
Alkaline dry cell (AAA type x 2)
Weight (g)
120
Type
Standard machine
Specification
Graphic LCD screen With backlight 46 belt types and unit mass pre-installed Auto gain control 20 different set value memory Auto trigger Auto power off function
Accessories
Flexible cable arm type microphone carrying case alkaline dry cell (AAA type x 2)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 U-507 10262025 -
Discontinued
[x]
ADD TO CART

Related Products