Buy more than* S$200* and get FREE SHIPPING

Carbide straight bit

4.36 (22)
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Weight (g) Dimension d (mm) Material Dimensions L (mm) Compatible Number of Blades TRUSCO Part Number Blade Length l (mm) Accessories Shank Diameter d (phi mm) Blade Diameter D (phi mm) Dimension l (mm) 2014 TRUSCO Published Page Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Weight (g) Dimension d (mm) Material Dimensions L (mm) Compatible Number of Blades TRUSCO Part Number Blade Length l (mm) Accessories Shank Diameter d (phi mm) Blade Diameter D (phi mm) Dimension l (mm) 2014 TRUSCO Published Page Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 - 12 - 75 - 2 397-3816 30 - 12 15 30 - 15 1PC 1 12x15 37560056 41.99 SGD
In stock
60 - - - - - 2 - 20 - 6 7 - - - 1PC 1 6x7 37327297 31.99 SGD
Shipped after 2018-05-29
60 - - - - - 2 - 20 - 8 8 - - - 1PC 1 8x8 37327236 31.99 SGD
In stock
70 - - - - - 2 - 25 - 12 10 - - - 1PC 1 12x10 37327245 33.99 SGD
In stock
75 90 - Cutting edge: Carbide tip - Router for 2 397-3841 30 - 12 25 - 1-0252 - 1PC 1 010316 49031455 68.99 SGD
In stock
75 85 - Cutting edge: Carbide tip - Router for 2 397-3832 30 - 12 20 - 1-0252 - 1PC 1 010262 49031446 53.99 SGD
In stock
65 - - - - - 2 - 20 - 12 8 - - - 1PC 1 12x8 37560047 33.99 SGD
In stock
50 - 6 - 50 - 1 356-1941 20 Trimmer 6 6 20 - 6 1PC 1 (1P)6x6 37327184 24.99 SGD
In stock
60 - 6 - 60 - 2 356-1950 20 - 6 6 20 - 6 1PC 1 (2P)6x6 37327193 29.99 SGD
In stock
60 - 6 - 60 - 2 356-1968 20 - 6 8 20 - 8 1PC 1 6x8 37327202 31.99 SGD
In stock
60 - 6 - 60 - 2 - 25 - 6 9 25 - 9 1PC 1 6x9 37560013 31.99 SGD
In stock
60 - 6 - 60 - 2 356-1976 25 - 6 10 25 - 10 1PC 1 6x10 37327211 31.99 SGD
In stock
60 - 6 - 60 - 2 356-1984 30 - 6 12 30 - 12 1PC 1 6x12 37327227 31.99 SGD
In stock
50 - 6 - 50 - 2 - 20 - 6 15 20 - 15 1PC 1 6x15 37560022 48.99 SGD
In stock
65 - 12 - 65 - 2 397-3808 20 - 12 6 20 - 6 1PC 1 12x6 38265516 33.99 SGD
In stock
75 - 12 - 75 - 2 - 30 - 12 12 30 - 12 1PC 1 12x12 37327254 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 2
2 star 2
1 star 0
Review Rating: 4.36
22 Customer Reviews
The reviews are automatic translation.
To take out sewage water
3
From Japan
On 2018-02-23 08:02:00
I have not used it yet so I do not understand it. I want to see the product, it looks good, it is still cold so I will use it a little warmer
This review is about item#37327202.
I dig a groove of about 5 to 6 mm in depth on a cypress plate
2
From Japan
On 2017-07-10 15:20:39
I want a blade with a little more hardness The reason is that it is difficult to cut sharpness with blades
This review is about item#37327193.
For trimmer
5
From Japan
On 2017-05-30 18:11:53
The beauty of the processed surface! That's excellent. I wonder when I will have it ,,,
This review is about item#37327227.
Digging the doorsill groove
5
From Japan
On 2017-05-16 09:56:13
I was able to use it with confidence, I was able to dig it more easily than a slotted cutter.
This review is about item#37560047.
Hobby woodworking
4
From Japan
On 2017-02-09 17:40:30
Because it is a maker item, it can be cut reasonably well. It is a mistake with things like home centers.
This review is about item#37327211.
Making woodworking
5
From Japan
On 2016-06-08 14:34:05
I am very satisfied with a wonderful sharpness
This review is about item#37327245.
Tenon process
5
From Japan
On 2016-05-19 20:13:09
Deeply clean tenon can be processed with sharpness that does not feel resistance of 12 mm
This review is about item#37327227.
work
5
From Japan
On 2016-02-24 20:21:43
Since it is a manufacturer, there is no doubt that it is convenient when you buy special items because goods are good for monotaro
This review is about item#37327211.
work
5
From Japan
On 2016-02-24 19:32:14
Since it is a manufacturer, there is no doubt that it is convenient when you buy special items because goods are good for monotaro
This review is about item#37327211.
Trench processing
4
From Japan
On 2016-01-16 22:08:11
Width dimension accuracy is good, scraping surface is also good.
This review is about item#37327202.

Related Products