Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide Single Sided Flush Bit

4.00 (1)
...see all>
Product Options
ADD TO CART
Dimensions l2 (mm) Dimension l1 (mm) Dimensions D (mm) Dimension S (mm) Dimension d (mm) Dimensions L (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions l2 (mm) Dimension l1 (mm) Dimensions D (mm) Dimension S (mm) Dimension d (mm) Dimensions L (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 24 6 31 6 70 2 1PC 1 6x8 37560083 42.99 SGD
Shipped after 2018-06-27
15 20 6 30 6 64 2 1PC 1 6x6 37560065 42.99 SGD
In stock
16 24 12 31 12 70 3 1PC 1 12x12 37560074 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Flash processing
4
From Japan
On 2017-01-18 16:52:21
It was sharp and easy to use. With this, perfect with a roller.
This review is about item#37560074.

Related Products