Buy more than* S$200* and get FREE SHIPPING

3/8 "Dr. Ts Bit Socket Hanger Set

5.00 (1)
Plug Angle (mm)
9.5
Set Contents
3/8 inch DR.9PC.TS bit socket hanger set TS10, 15, 20, 25, 27, 30, 40, 45, 50 one each
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 TS-3809 10123111 60.07 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Disassembly cleaning work of ISCV
5
From Japan
On 2014-05-22 15:48:47
It is the essential tool for the degradation of ISCV. Neither Torx, I know Pentabyura. It is mainly used in European cars, it has in recent years been used little by little in Japanese cars. A feeling of use is good, however, it is aware that ease of cracking when used in for the wrong angle of messing stop.
This review is about item#10123111.

Related Products