Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The Torque Wrench Only for Automobile Wheel Nuts

5.00 (1)
Tightening Torque (N ? m)
103
Case Dimension (mm)
655x70x60
Plug Angle (mm)
12.7
Weight (kg)
2.1
Overall Length (mm)
590
Caution
Wheel tightening torque value is domestic manufacturers' passenger car standard wheels value. So that for non-standard wheels on the check, please use enough torque value. Does not apply to light vehicles , trucks and rvs, also to some special wheels.
Application
For wheel and nut only
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-103W 10123276 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tightening exclusively for wheel nut
5
From Japan
On 2016-04-09 16:36:37
It is very convenient because there is no need to match the memory for exclusive use
This review is about item#10123276.

Related Products