Buy more than* S$200* and get FREE SHIPPING

Triangle Scale Meter, for Land and Houses

5.00 (3)
Scale
1/100/1/200/1/250/1/300/1/500/1/600
Material
ABS resin
...see all
Product Options
ADD TO CART
Size Length (mm) TRUSCO Part Number Section Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Length (mm) TRUSCO Part Number Section Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Scale) 30cm 326 408-3792 25x25x25 58 1PC 1 74950 A-30 10240526 21.59 SGD
In stock
(Scale) 15cm 170 - 16x16x16 13 1PC 1 74969 A-15 10423156 11.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used at the time of the weighing of materials
5
From Japan
On 2014-12-01 18:30:15
Material, resin, at the time of weighing, such as additives, we draw a line in the note, so can not have a so drawing while the gloves, I purchased a triangular scale to be easy to hold. Thanks, or draw a line while keeping the gloves, you can work smoothly.
This review is about item#10423156.
Drawing
5
From Japan
On 2014-03-12 13:15:47
It was Kaikae because the scale has gone over or dropped what had been used before. I do not know durability because it does not has dropped all the way, ease of use is not a problem. (It is with a plastic case)
This review is about item#10423156.
Measuring the Dimensional drawings on site.
5
From Japan
On 2008-12-04 09:06:13
Lightness, feel-visibility, no problem.
This review is about item#10423156.

Related Products