Buy more than* S$200* and get FREE SHIPPING

Hand Magnet Attachment-And-Detachment Type With B-2 Handle

4.45 (11)
Body Dimensions (mm)
680x110x52
Material (Lever Part)
Iron
Withstand Load (kg)
3
Weight (g)
475
Material (Body)
Polystyrene resin
Material
Magnet anisotropy STAINLESS SUS304 / ADSORPTION SURFACE
TRUSCO Part Number
302-5608
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73554 10240492 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Nail picking work
5
From Japan
On 2017-12-28 18:21:47
Easy to use, light, work got better We bought good goods.
This review is about item#10240492.
To search when you lose a small iron part
5
From Japan
On 2017-07-08 08:56:56
I stuck a lot and I leave at once, so it was fun and I walked walking around the house.
This review is about item#10240492.
Sorting of cutting waste
5
From Japan
On 2017-03-28 08:22:49
It has become possible to separate iron and stainless steel cutting dust (Dalai powder) quickly and easily. It is also handy with less mixing.
This review is about item#10240492.
Cleaning up Kiriko inside the factory
5
From Japan
On 2016-11-25 16:35:54
It is very light and easy to use. Magnetic force is also stronger than I thought it is very helpful for cleaning inside the factory.
This review is about item#10240492.
Used frequently everyday after picking up scrap for scrap store
1
From Japan
On 2016-11-08 21:48:02
I will write what I was thinking from before. I have been working about 15 more trucks that are attached to each 3 trucks at a time. I do not have anything else to buy because I have no choice. There are two places where it is bad. 1 is a plate on which the iron scraps are drawn out, the claws of the plaque are gone, so the plate of the stain at the bottom comes off. 2 I would like to ask for improvement of these two points because the plastic of the place where the lever at hand is suppressed (the root, the knuckle) breaks immediately so it becomes a blanc, a blank and it will not be usable. 1 is a screw of the stain, 2 is the iron base band at the base point, and the whole screw is disengaged immediately. (Because it is easy to clean and easy to clean?
This review is about item#10240492.
Removal of Kiriko of machining center
5
From Japan
On 2016-01-27 14:55:26
Adhesive surface is wide and cleaning became easier.
This review is about item#10240492.
During cleaning
3
From Japan
On 2015-11-28 16:13:01
The switch lever is thin.
This review is about item#10240492.
Pick up the nail that fell at the construction site when peeling the exterior wall material
5
From Japan
On 2015-11-04 07:51:45
Good function for price
This review is about item#10240492.
Scrap iron scrap around the site
5
From Japan
On 2015-08-10 17:29:50
I purchased it because the handle was broken since what I used before. I use it to pick up nails, screws and binding lines on site. There is moderate length, there is no need to pick it up with crouching, and since the handle is solid, I can recover iron scrap easily and it is useful. I also bought a stretchable magnet, but it bent when I put a little effort. Magnetic force is also quite reasonable, it gets easy to use as it grips the handle and disengages. Plastics are easy to deteriorate, but they are satisfied with the price.
This review is about item#10240492.
Dismantle the rest later
5
From Japan
On 2015-07-02 09:00:17
Because of the price, it helped.
This review is about item#10240492.

Related Products