Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Square, Scale

Stand Thickness (mm)
5
Stand Width (mm)
15
Stand Length (mm)
115
Tolerance
Scale total length +/-0.2mm
Angular Pricision (mm)
45 degree: 0.1/100 90 degree: 0.2/100
Weight (g)
119
Dimension (mm)
172x62x1.5
Material
Scale plate / stainless SUS420J2 stand / stainless steel SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 62060 10240361 12.99 SGD
In stock
ADD TO CART

Related Products