Buy more than* S$200* and get FREE SHIPPING

High-Class Mini Vernier-Calipers 10Cm

3.79 (14)
Minimum Scale (mm)
0.05
...see all>
Product Options
ADD TO CART
Dimension (mm) Weight (g) Dimensions f (mm) Material Dimensions c(mm) TRUSCO Part Number Depth Bar Dimensions b (mm) Instrumental Error (mm) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Size (cm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Weight (g) Dimensions f (mm) Material Dimensions c(mm) TRUSCO Part Number Depth Bar Dimensions b (mm) Instrumental Error (mm) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Size (cm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
114x39x5 22 12 Stainless 12 - Yu 39 +/-0.06 37 114 28 - 0.05 to 70 1PC 1 19892 68537944 33.99 SGD
In stock
60x160x12 71 - Stainless - - - - +/-0.06 - - - - 0.05-100 1PC 1 19875 68537953 28.99 SGD
In stock
- 71 12 Stainless steel SUS420J2 14 408-3351 Available 60 +/- 0.1 37 160 30 10 0.05 - 100 1PC 1 19894 10240343 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 4
1 star 0
Review Rating: 3.79
14 Customer Reviews
The reviews are automatic translation.
When measuring the plug and jack of the electric appliance when you want to manufacture the machine at the time of maintenance or hobby
5
From Japan
On 2017-12-18 12:07:29
There is not any problem at the moment. Slipping is also good for hitting at stop position
This review is about item#68537953.
To measure the diameter of the screw and the inner diameter of the nutwort
2
From Japan
On 2017-01-12 15:45:34
The product was smaller than I expected, so it was hard to read the numbers. The performance is certain, but it was too compact for me.
This review is about item#68537944.
For measuring product data
5
From Japan
On 2016-09-29 16:17:22
It was perfect for our purpose. Price is also satisfactory.
This review is about item#68537944.
For road bikes
5
From Japan
On 2015-02-15 19:15:32
This is sufficient for measurement in 1 mm unit. Three kinds of measuring methods are made and it is a big success.
This review is about item#10240343.
For model work
2
From Japan
On 2015-01-03 14:10:01
I chose it under the name of luxury, but it was useless. Specifically, the processing is rough and the slip is not smooth. Because the design is bad and the installation of the double scale moves the screw by the play, it can not be measured accurately. I felt that the double-sized memory itself was slightly misaligned, and it is measured value about + 0.2 mm from actual condition. As a divider with graduations, use it for purposes other than measurement.
This review is about item#10240343.
I will measure it.
4
From Japan
On 2014-10-13 15:05:44
Although movement was rather rigid, there was no problem in use.
This review is about item#10240343.
measure
4
From Japan
On 2014-09-20 17:21:56
Slip is bad, but enough.
Easy measurement
5
From Japan
On 2014-09-01 14:25:12
Making is more than price. This is enough because it is used for rough measurements. For precise measurements we recommend more expensive items.
This review is about item#10240343.
DIY work
5
From Japan
On 2014-07-24 08:17:32
Purchase correct answer. There are no particular disadvantages.
This review is about item#10240343.
Measuring parts
2
From Japan
On 2014-04-26 17:01:40
The opening and closing of the beak was astringent. It became a nice feeling if I repeated opening and closing many times, but I will be worried about future durability. I got lost as a monogamous brand calipers and thought about Shinwa brand and high-class characters, I was disappointed a bit.
This review is about item#10240343.

Related Products