Buy more than* S$200* and get FREE SHIPPING

Steel Carpenter Square

Rear Side Scale (short branches)
(Outside) 25cm
Rear Side Scale (long branches)
(Outer) corner first, (in) rounding tenon
Front Side Scale (short branches)
(Outside) 25cm, (in) 20cm
Front Side Scale (long branches)
(Outside) 50cm, (in) 45cm
Length 2 (mm)
520
Length 1 (mm)
260
Pricision
Squareness / does not exceed + / over 0.1mm in 100mm length of tolerance / total length + / over 0.2mm
Weight (g)
87
Measuring Range
50cm
Thickness (mm)
1.0
Width (mm)
15
Shape
Same thickness
Material
Stainless SUS420J2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10016 10240203 27.06 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products