Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Square, 5Cun Unit

4.50 (2)
Caution
Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity.
Purpose
Length measurement. Right angle confirmation. Scribing work., Length measurement. Right angle confirmation. Scribing work.
Length Tolerance (mm)
+ / -0.3 Or less
Rear Side Scale (short branches)
Outside scale: 15cm, the inner scale: rounding
Rear Side Scale (long branches)
Outside scale: 30cm, the inner scale: square hole
Front Side Scale (short branches)
Outside scale: 15cm, the inner scale: 5mm pitch 15cm
Front Side Scale (long branches)
Outside scale: 30cm, the inner scale: 5mm pitch 30cm
Perpendicularity
0.1mm or less per 100mm
Weight (g)
67
Dimension (mm)
330x163x1.3
Shape
Same thickness
Material
Iron + paint
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 12476 68536045 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Black ink
5
From Japan
On 2017-03-26 14:47:42
Many people use black or silver, so do not mistake white. It is easy to see even in the dark.
This review is about item#68536045.
Various work
4
From Japan
On 2017-01-26 19:17:51
As for me √ 2 times inside? The graduation which is becoming may be good with the scale of normal length.
This review is about item#68536045.

Related Products