Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carpenter's Square 15cm, Iron Work

4.67 (3)
Length 2 (mm)
160
Length 1 (mm)
80
Weight (g)
26
Width (mm)
15
Shape
Same thickness
...see all>
Product Options
ADD TO CART
Measuring Range (cm) Scale Thickness (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (cm) Scale Thickness (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1 Stainless SUS420J2 - 1PC 1 10008 10240194 18.99 SGD
Shipped after 2018-05-07
0 - 15 Same eye front and back 1.0 Stainless steel SUS420J2 335-1246 1PC 1 10007 10240185 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Assembling an exterior product
5
From Japan
On 2017-02-15 18:34:53
The thing which I purchased the previous time is the one of another manufacturer, and when using the inner memory, the width of the bending scale was halfway dimension, so conversion of memory was troublesome, but since this product is 15 mm, Memory conversion is easy and easy to use.
This review is about item#10240185.
Survey
4
From Japan
On 2014-06-05 19:14:41
The handling is good because the scale is short.
This review is about item#10240185.
When measuring dimensions
5
From Japan
On 2013-12-18 14:36:06
It was very easy to use.
This review is about item#10240194.

Related Products