Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Protractor 30

Purpose
Used for measurement and scribing of angles., Used for measurement and scribing of angles., Used for measurement and scribing of angles., Used for measurement and scribing of angles.
Pitch Scale (Degree)
1
Dimensions (Diameter phi x Thickness) (mm)
120x1.5 (minute degree board)
Pole Length (mm)
245
Material (Screwed Part)
Brass
Weight (g)
150
Material (Body)
Stainless steel SUS420J2
TRUSCO Part Number
408-3458
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 62774 10240404 28.99 SGD
In stock
ADD TO CART

Related Products