Buy more than* S$200* and get FREE SHIPPING

Earth Dirt Trowel With Back Metal Wooden Handle

1.33 (3)
...see all
Product Options
ADD TO CART
Size (mm) Dimensions (Vetical x Horizontal) (mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Dimensions (Vetical x Horizontal) (mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
390 390x98 to 115 - Steel / firing 1PC 1 11503900011 10250274 51.55 SGD
In stock
360 360x98 - 115 0.8 Steel / main firing 1PC 1 11503600011 10250265 47.29 SGD
In stock
420 420x98 - 115 0.8 Steel / main firing 1PC 1 11504200011 10250283 54.70 SGD
Shipped after 2017-09-25
450 450x100 - 120 0.8 Steel / main firing 1PC 1 11504500011 10250292 58.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 1.33
3 Customer Reviews
The reviews are automatic translation.
Concrete leveling
1
From Japan
On 2015-05-07 12:54:04
Since it was written as 0.8 mm, I bought it but it was only about 0.5 mm when I bought it, the 0.7 mm trowel of the pledge's shop who was told to me to know a recently-known pledge shop was thicker It was. I feel deceived.
This review is about item#10250274.
Normal
2
From Japan
On 2015-04-24 08:51:19
Handles are easy to remove.
This review is about item#10250265.
Leveling of concrete
1
From Japan
On 2014-08-02 17:41:51
Joining between the ironing board and the back metal was weak and began to peel off from the tip before it passed in less than a month. It is not professional.
This review is about item#10250265.

Related Products