Buy more than* S$200* and get FREE SHIPPING

New Mortar Trowel Wooden Handle

3.00 (3)
Catch-Phrase
Achieves a beautiful finish
Material
Plastic
...see all>
Product Options
ADD TO CART
Size (mm) Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270 bayonet point type 2 heads 1PC 1 12002700000 10250667 25.99 SGD
Shipped after 2018-05-28
300 Sword tip type Two necks 1PC 1 12003000000 10250676 27.99 SGD
Shipped after 2018-05-28
330 Sword tip type Two necks 1PC 1 12003300000 10250685 28.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Mortar leveling for legal work
2
From Japan
On 2015-01-31 21:13:55
I have been using it for quite a while and I was satisfied, but recently there are many disappointed ones that are weak in adhesion or something that will be useless at the beginning of use.
This review is about item#10250676.
Concrete casting etc.
3
From Japan
On 2014-09-16 17:02:32
Everything
This review is about item#10250667.
Concrete leveling
4
From Japan
On 2011-12-09 09:06:34
It can be used well. I use it every time because the price is cheaper than others.
This review is about item#10250676.

Related Products