Buy more than* S$200* and get FREE SHIPPING

New Dirt Floor Trowel Wooden Handle

5.00 (3)
Catch-Phrase
Achieves a beautiful finish
Material
Plastic
...see all>
Product Options
ADD TO CART
Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
330 Rounded tip type 1PC 1 12023300000 10250694 25.99 SGD
In stock
370 Round tip type 1PC 1 12023700000 10250703 27.99 SGD
In stock
400 Rounded tip type 1PC 1 12024000000 10250712 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Concrete placing
5
From Japan
On 2017-04-15 22:56:21
Very easy to use and satisfied! It is a stable product. Thank you again.
This review is about item#10250703.
When creating blocks
5
From Japan
On 2016-05-07 12:28:53
The smooth finish of iron can be obtained and the finish of the product is also the highest.
This review is about item#10250703.
Concrete placing
5
From Japan
On 2016-03-14 07:21:30
It was easy to use and it felt nice.
This review is about item#10250703.

Related Products