Buy more than* S$200* and get FREE SHIPPING

Fukuju Stainless Steel Finished Trowel

3.20 (5)
Purpose
Thin finishing on diatomaceous earth, etc. Finishing coat : finishing coat on fine parts / polishing: polishing after rough finishing Wave erasing : wave (uneven coating) erasing, Thin finishing on diatomaceous earth, etc. Finishing coat : finishing coat on fine parts / polishing: polishing after rough finishing Wave erasing : wave (uneven coating) erasing
Plate Thickness (mm)
0.3
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 1PC 1 12301500040 10250773 19.99 SGD
In stock
180 1PC 1 12301800040 10250782 21.99 SGD
In stock
210 1PC 1 12302100040 10250791 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
I used it to paint plaster
5
From Japan
On 2017-07-11 13:27:17
I bought 210 and 150. Well, it made it very easy to paint. It was affordable, easy to use, good shopping!
This review is about item#10250773.
Repair mortar
2
From Japan
On 2016-11-01 18:20:29
Although the degree of flexibility was reasonable, it is easy to take the gold back.
This review is about item#10250782.
For repair
3
From Japan
On 2016-08-05 17:44:35
Because it was cheap, I bought it several times but it got peeled.
This review is about item#10250782.
It is a stainless steel with a flat metal plate that is soft.
2
From Japan
On 2013-03-03 20:59:07
It is hard to use with commodity suitable for price. I will turn right away.
This review is about item#10250773.
Wall plaster painting
4
From Japan
On 2011-10-29 22:47:19
I do not know yet the durability that the usage feeling is good unexpectedly for the price and the condition is just right.
This review is about item#10250782.

Related Products