Buy more than* S$200* and get FREE SHIPPING

Fukuju Stainless Steel Angle Iron

5.00 (1)
Purpose
Foundation painting, gloss on cement walls. Rough finish: foundation painting, rough painting, rough finishing paint/painting: extensive range of foundation painting, rough painting, one time paint, repair Brings out shine: rough polish shining, Foundation painting, gloss on cement walls. Rough finish: foundation painting, rough painting, rough finishing paint/painting: extensive range of foundation painting, rough painting, one time paint, repair Brings out shine: rough polish shining
Plate Thickness (mm)
0.4
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240 1PC 1 12312400040 10250816 27.99 SGD
Shipped after 2018-04-23
270 1PC 1 12312700040 10250825 29.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For wall repair work
5
From Japan
On 2014-03-20 07:56:09
Very good
This review is about item#10250825.

Related Products