Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clip Lights

4.00 (14)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cord Length (m)
5
Power Consumption (W)
200
Specification
With turn switch Replacement bulb/Clear(ACROSS-200W)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PW-205 10244053 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 2
2 star 2
1 star 0
Review Rating: 4.00
14 Customer Reviews
The reviews are automatic translation.
Lit in night tent
4
From Japan
On 2018-06-03 17:56:44
Easily hung anywhere, various flexibility and guards, you do not have to worry about breakage of the light bulb.
This review is about item#10244053.
Lighting in warehouse
5
From Japan
On 2017-09-12 09:35:06
Convenient because it can be easily attached with clips anywhere. I have something to worry about because it has a frame of wire so I can feel relieved even if I hit it.
This review is about item#10244053.
Car maintenance
3
From Japan
On 2017-03-02 18:59:53
Because the glass material of the light bulb is weak, it cracks merely because it is lightly lighted. I was polishing while lighting on the body of the car and cracked when blowing nearby.
This review is about item#10244053.
I bought it for use in the event!
5
From Japan
On 2016-10-21 17:47:33
It was very reasonable and it was bright enough and enough to buy it. Also when you buy again please thank you!
This review is about item#10244053.
As lighting during work
2
From Japan
On 2015-07-18 16:32:22
At first glance the clip part is solid, but the pinching force is weak. The switch became foolish just by using it several times, pulled out and inserted and turned ON and OFF. I use it thinking that prices are just like prices.
This review is about item#10244053.
BBQ at dusk
5
From Japan
On 2015-04-17 23:08:41
It was pretty bright and the clip part was also solid, so I was satisfied.
This review is about item#10244053.
Working in a narrow place
5
From Japan
On 2015-04-15 21:30:40
When working in a narrow place, I do not feel the heat like 500 W, because I can grasp with the clip, I can fix it in my favorite place.
This review is about item#10244053.
For night work
4
From Japan
On 2014-12-04 18:11:05
Price is cheap and simple and good. Even from the attached bulb, it was easy to exchange for LED bulbs etc. with E26 standards.
This review is about item#10244053.
Used as work light at construction site
3
From Japan
On 2014-08-04 20:28:03
Insertion of concrete outlet part is hard and it is difficult to plug in.
This review is about item#10244053.
Front lighting at repair in the factory
2
From Japan
On 2014-07-24 13:25:49
The price is cheap, but the clip's pinching force is weak.
This review is about item#10244053.

Related Products