Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Interior Fluorescent Work Lamp

3.22 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Bulbs
60W or less
Power Consumption (W)
36
Voltage (V)
100
Accessories
Turn switch with fluorescent lamp (EFF-36) with code (5M with)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CAE-36 10244062 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 2
1 star 2
Review Rating: 3.22
9 Customer Reviews
The reviews are automatic translation.
Night work etc.
4
From Japan
On 2015-12-03 14:50:43
Although it is unsatisfactory in regard to strength a little, it is good as it is.
This review is about item#10244062.
Light of hand repair
2
From Japan
On 2015-10-25 20:28:12
It is good if the degree of tightness at the neck is bad and the point of view of the light's light falls a bit more stubborn
This review is about item#10244062.
factory
1
From Japan
On 2015-10-14 16:18:56
I caught fire with the attached fluorescent light. It was a place of fire if people were away. I am afraid that I can not use it.
This review is about item#10244062.
Equipment construction inside the car
5
From Japan
On 2015-08-29 01:08:37
Used for installation of communication equipment in a car. Very bright. I also do not mind the fever that I was mindful about. I think that it is good that the clip of the mounting part has a little more strength, but it is satisfactory enough.
This review is about item#10244062.
Field work lighting
4
From Japan
On 2013-11-25 08:51:48
Although the second one, the base of the cover was turned into a graze. I think that it is bright and lightweight in terms of being fixed and using it.
This review is about item#10244062.
For illumination in dark places (behind the ceiling, machine room etc)
2
From Japan
On 2013-07-18 21:59:54
It is used for hand lighting in a dark place, since the main body is not so heavy it is easy to use and moving is also easy to use The most important thing about these types of lighting is that clips and angle adjustment for fixation of the lamp are properly made I do not wish to buy a fluorescent lamp but I would like to purchase it even if it is not attached.
This review is about item#10244062.
Site work
5
From Japan
On 2013-04-12 17:27:16
It is bright. I think that the reflection cover is aluminum or weak overall, but I think that it is light.
This review is about item#10244062.
Lighting at night work.
1
From Japan
On 2011-07-20 09:11:03
A few hours of lighting, it faded out just as quickly as possible. Since spheres are consumable items as fluorescent lamps, what is the short life expectancy?
This review is about item#10244062.
As an auxiliary light in the factory
5
From Japan
On 2011-04-20 20:22:15
Although purchased as an auxiliary light, it is brighter than the main fluorescent light, and it is very useful, it is enough as individual work light.
This review is about item#10244062.

Related Products