Buy more than* S$200* and get FREE SHIPPING

Replacement Bulb For Fluorescent Light

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (phi mm)
68.5
Connector
E26
Power Consumption (W)
36
Voltage (V)
110
Color
Daylight color
Overall Length (mm)
195
Application
For indoor use.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EFF-36 10244071 -
Discontinued
[x]
ADD TO CART

Related Products