Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

High-class main fitting jigsaw blade

4.60 (5)
Specification
For both Makita and Hitachi
...see all>
Product Options
ADD TO CART
Length (mm) Material Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Material Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78 Cobalt high-speed steel 12 1Pack(5PC) 1 K20 10255497 -
Discontinued
[x]
83 Alloy ropAlloy steel 6 1Pack(5PC) 1 K63 10255551 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Disconnection
4
From Japan
On 2013-11-05 11:34:56
Because the price was cheap, I tried purchasing. There is no problem.
This review is about item#10255497.
Aluminum iron plate incision processing
4
From Japan
On 2013-10-24 14:15:03
Because it came out considerably cheaply, I bought it though it is a blade that I do not use much. Even if it breaks a little at this price, I do not mind and I would like to use it.
This review is about item#10255497.
Control panel disconnection
5
From Japan
On 2013-10-20 16:26:45
Ideal for cutting control points into curves.
This review is about item#10255497.
Processing with 2 × 4 material, assembly work
5
From Japan
On 2013-10-08 13:47:51
Sharpness is satisfactory. I will evaluate the possession of the blade from now.
This review is about item#10255551.
Processing with 2 × 4 material, assembly work
5
From Japan
On 2013-10-08 13:46:24
Sharpness is good and satisfactory. Durability will be tested from now.
This review is about item#10255497.