Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dust Mask 1015

4.55 (11)
(Maker Standard Value) Particle Collection Efficiency (%)
95.0 or more
(Maker Standard Value) Exhaust Resistance (Pa)
60 or less
(Maker Standard Value) Inhalation Resistance (Pa)
80 or less
(Average Measured Value) Particle Collection Efficiency (%)
98.5
Material (surface body)
Silicon
Head Strap
Type RB
Rubber Air Intake Valve
Oval (black)
Exhaust Rubber Valve
T-6K type
Standard Weight (g)
114 +/-15
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
30
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
64
National Certification Acceptance Number
No. No. TM404
Standard
RL2
Weight (g)
114
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1015 10124143 29.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Lining repair
4
From Japan
On 2018-03-05 21:35:10
Before purchase I was using type 1010, but I was concerned about the rubber heel of the face to be fixed but I do not feel that the material is different or the structural type 1015 type long-term use However, since filters are not common, attention is required
This review is about item#10124143.
Work in factory premises
5
From Japan
On 2017-11-09 18:44:17
There is no problem. We will continue to use it from now on.
This review is about item#10124143.
During welding operation
5
From Japan
On 2016-08-21 20:52:25
It is extremely easy to use and satisfying.
This review is about item#10124143.
Machine maintenance, parts inspection etc.
5
From Japan
On 2016-06-29 18:07:19
I bought it because there are many original suppliers that I use. It is easy to use. It is saved because filters can be exchanged with one touch.
This review is about item#10124143.
A furnace
5
From Japan
On 2016-05-26 14:38:05
cheap
This review is about item#10124143.
Keren
5
From Japan
On 2015-10-08 09:51:43
Was good
Drilling of the floor surface, cutting out steel material
5
From Japan
On 2015-04-20 07:43:51
Easy to adjust and easy to use with string
This review is about item#10124143.
Wood work
4
From Japan
On 2015-02-12 13:14:57
I used 1010A to date, but this one seems to fit more in the face. Filter is slightly larger than 1010 A, but it seems that it can be used in common. I wanted the manufacturer to make the same specification.
This review is about item#10124143.
Casting shot work
4
From Japan
On 2014-10-04 13:16:57
Until now I used "1021 R" by Kokusen, but since it is a symptom that exhaust valves are broken in a short time, I replaced it to "# 1015". Because it is goods of the same company, exhaust valves may break down in a short time, but I am using it. Also, it is just right size when you hit a mask on your mouth. "1021 R" was large.
This review is about item#10124143.
Work in furnace
5
From Japan
On 2013-10-01 21:20:03
The strength of rubber part is increased, and it is easy to attach.
This review is about item#10124143.

Related Products