Buy more than* S$200* and get FREE SHIPPING

Konoe Double No.3

5.00 (1)
Dimension D2 (mm)
27
Dimension D1 (mm)
15
Dimensions D (mm)
47
Dimension d (mm)
10
Dimension H (mm)
7
Weight (g)
6
...see all>
Product Options
ADD TO CART
Material Color Using Nails Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Color Using Nails Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ABS resin Red No.2 to No.7 1Box(20PC) 1 W301 35731175 7.99 SGD
In stock
ABS resin Yellow No.2 to No.7 1Box(20PC) 1 W303 35731184 7.99 SGD
In stock
- Blu - 1Box(20PC) 1 W304 35731035 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To clearly show the boundary between home and neighbor.
5
From Japan
On 2016-12-01 21:01:28
I like it cheaply. However, although it looks, I am worried about the durability up to 10 years, 20 years later.
This review is about item#35731175.

Related Products