Buy more than* S$200* and get FREE SHIPPING

Welding Machine, Arcury 150

Compatible Plate Thickness
Non gas mild steel: 0.8 to 6.0 mm (With usage of 100V 15A, 0.8-3.0mm)(With usage of 100V 40A, max 6mm)(With usage of 200V 20A, max 6mm) Non gas stainless steel: 0.8 to 4.0 mm
Rated Primary Current (A)
22/100V, 22/200V
Welding Process
Non Gas wire welding
Welding
(Material) mild steel
Insulation Class
H-CLASS
Rated Primary Voltage (V)
Single phase 100 / 200 switch
Rating Usage (%)
15
Rated Seconary Current (A)
DC30 to 140
Rated Primary Input (kVA) [kW]
(4.4)[-]
Dimensions (Width x Length x Height ) (mm)
270x400x370
Rated Frequency (Hz)
50/60 combination use
Wire Diameter (phi mm)
Non gas wire and stainless steel wire 0.8/0.9
Power (V)
100/200
Weight (kg)
23.0 (body only)
Set Contents
grounding clip (3.0m code) torch (with body 3.0m code), power cord(with body 2.0m),2P 100 V adapter, shading surfaces(with filter, cover plate) , chipping hammer and wire brush
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAY-150N 32743837 1,389.99 SGD
In stock
ADD TO CART

Related Products