NoteBuy more than* S$200* and get FREE SHIPPING

AZ Cleaner, Spray

4.14 (7)
The nature of the hazardous materials
Non-water-soluble
Content of Hazardous Material
55mL
Product Name of Hazardous Material
First petroleum
Types of Hozardous Materials
Fourth class
Danger Level
II
Ingredients
Xylene, petroleum-based solvents, propellants
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(70mL) 1 AZ741 58413801 3.86 SGD
In stock
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Menten'nansu for machinery, of the bush cutter farming
4
From Japan
On 2016-05-28 14:16:25
In the past, but had to buy a third-party maintenance supplies, it has come in handy in the rust off. Capacity enough, even good sense of his hand.
This review is about item#10174954.
Cleaning of machine parts
5
From Japan
On 2015-10-20 10:48:43
You can use without any problems.
This review is about item#10174954.
Bike maintenance ance
5
From Japan
On 2015-07-27 13:09:45
Mainly I use to like around bike caliper. Rubber packing also wear and tear is not, I think it out condensation after use.
This review is about item#10174954.
Mainly the development of private cars
5
From Japan
On 2014-06-03 20:09:48
Because it is not a quick-drying, effective in persistent oil stains. (That's quick-dry type, will dry in less Ukasa the dirt.)
This review is about item#10174954.
Chain cleaning
4
From Japan
On 2014-02-20 00:26:19
While leaving a petroleum odor because it does not dry out easily in the slow-drying. Room in both the parts. Minute - wash roughly so as not too much degreasing think enough detergency. For pretend wash packed in a bicycle chain and the container
Parts cleaning etc
1
From Japan
On 2012-03-09 15:08:08
Smell is tight! It is a headache.
This review is about item#10174954.
Removal and of leaving the washing of engine parts and suspension parts were washed in the washing machine, we use the cab suspension, engine maintenance on the circuit.
5
From Japan
On 2011-07-31 11:09:21
A thing of quick-drying, but it took much time to condensation on the water droplet removal in the summer, this product is original as intended because of the slow-drying, and then come in handy in metal cleaning. Wash to receive in the tray along with the oil component. So would penetrate into the brake pad, there is the need to be careful.

Related Products

AZ

AZ