Buy more than* S$200* and get FREE SHIPPING

Digital Battery Checker

4.09 (11)
Batteries
X1 unit AAA batteries (for testing battery included)
Measuring Target
1.2.3.4.5 single type batteries, 9V laminated battery, rated 1.5V button-type battery
Weight (g)
37
Dimension (mm)
37x84x19
Material
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADC-05 10261054 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 2
1 star 0
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Battery level check.
5
From Japan
On 2017-12-04 12:46:25
I used it immediately, but it is helpful to understand the remaining battery level. It's convenient.
This review is about item#10261054.
Check batteries
2
From Japan
On 2016-03-17 22:33:58
Contact failure is likely to occur
This review is about item#10261054.
Confirmation before work on site
3
From Japan
On 2016-03-04 19:48:46
I used "Toshiba made" in the past, but purchased for the site for spare. You can use it enough. Although it is a simple structure, I think that it is a setting that can know the degree of exhaustion of the battery in detail, compared to the type used conventionally.
This review is about item#10261054.
Clerical work
5
From Japan
On 2015-09-29 19:14:27
I bought a few battery checkers, but this is cheap but it is very convenient. You can judge whether to throw away or throw away the batteries.
This review is about item#10261054.
To check the remaining battery charge
5
From Japan
On 2013-07-15 15:50:27
You will be in trouble if you need batteries at once. It is convenient to separate it from the remaining amount, medium, with this checker. It is pretty fun. About 10 pieces get used to it.
This review is about item#10261054.
Battery check of remote control etc.
5
From Japan
On 2013-06-12 13:46:08
Although it uses several kinds, it can be judged to be, for example, green upper, middle and lower because it can measure finely up to 0.1 V unit, in many cases it can only distinguish red, yellow and green. Also, from the inlay type measurement, this pinching type works faster.
This review is about item#10261054.
Battery check at Isahaya Toy Hospital
5
From Japan
On 2013-05-17 20:08:05
It is an extremely accurate checker that performs almost the same as the battery checker of my own LCD display. Among the similar items on the market, I think that it is superior to cost performance. One by all means at home. It is recommended.
This review is about item#10261054.
I wanted to know the battery level.
5
From Japan
On 2011-10-13 11:27:48
Especially it can be used without problems. It is good.
This review is about item#10261054.
Used to check unused battery level
2
From Japan
On 2011-02-15 19:55:50
At first there is a shift of the point and the remaining amount changes at the contact point. After 2 or 3 times use, the contact is bad or the remaining amount meter does not respond and it can not be measured or measured while replacing the battery etc. · · · Perhaps it is an initial malfunction?
This review is about item#10261054.
When you see the remaining battery level
5
From Japan
On 2010-04-22 07:21:43
It is OK if you are cheap
This review is about item#10261054.

Related Products