Buy more than* S$200* and get FREE SHIPPING

Halogen waterproof light

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Batteries
X2 or 2 single type batteries (for testing battery included)
Light Source
Halogen 2.4V - 2.8V, 0.3A - 0.85A PP ball
Weight (g)
105
Dimension (mm)
phi60x170
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AHL-2201 10261072 8.14 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used in repair etc. in a dark place.
5
From Japan
On 2017-04-11 11:16:32
It was nice to buy it very easy to use. It is amazing.
This review is about item#10261072.
For emergency use
5
From Japan
On 2014-04-25 10:04:46
It is making inexpensive, but I am satisfied. Because in the emergency many pieces are needed. It is very good for company use. There is no problem in brightness.
This review is about item#10261072.

Related Products