Buy more than* S$200* and get FREE SHIPPING

Flashlight holder for bicycle handle

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Size (phi mm)
Cylindrical Light / 18 - 32
Weight (g)
28
Dimension (mm)
40x76x45
Material
[Light Holder] ABS resin, [light fixed band, handle fixing belt] synthetic rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AHO-01 10261081 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle / motorcycle
1
From Japan
On 2012-07-07 21:55:56
The LED light was attached to the bicycle headlight and the handlebars of the motorcycle and used it. The LED light surface is knurled and it should be quite slippery, but even if the most tight rubber is wrapped the optical axis will move in a rubble It gradually faces downward. It is easy to fall off if impact is added (standard 3 x 2 lights), and finally it falls to Ogawa with a self-loss accident All 2 LED lights just bought are dropped off and lost It was pretty light and not dangerous to install it on a vehicle It is dangerous to install it on a vehicle It seems like it can be used for a universal, so I care about the center of gravity and vibrations etc. Actually it was a disappointing little disappointing fact It is good that you can fix it as it is It is
This review is about item#10261081.

Related Products