Buy more than* S$200* and get FREE SHIPPING

Inverter Cigarette Lighter to Power Outlet 20 W

3.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Output (W)
20
Rated Voltage (V)
AC100
Cycle(Hz)
55
Weight (g)
80
Dimension (mm)
50x106x32
Material
PC resin
Specification
Reliable design/With over current and temperature protection circuit
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASR-10 10261106 28.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Charging mobile phone
1
From Japan
On 2017-05-27 20:20:56
I could not use it as soon as I bought it. I did not serve as an outlet at all. I think it is as good as a fraud.
This review is about item#10261106.
Charging smartphone / mobile phone with car
5
From Japan
On 2015-03-02 20:59:52
There are times when the fuse frequently fly with other goods, and I think that this product is good not to have such a thing. Since it is not yet used frequently, I will judge it from now on.
This review is about item#10261106.

Related Products