Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Proof Contraction Tube

4.50 (8)
Operating Temperature Range (deg C)
-45 - 125
Length (mm)
140
Material
Fire-resistant polyolefin
...see all>
Product Options
ADD TO CART
Inside Diameter (phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter (phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1Set(4PC) 1 1196 10260241 3.99 SGD
In stock
6 1Set(4PC) 1 1197 10260257 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2018-06-13 14:45:13
I think that it is good to be able to cover firmly with a little thick material. I think that the shrinking speed is not so early.
This review is about item#10260257.
Waterproof treatment of cable tip
4
From Japan
On 2018-03-24 00:18:44
Because I do not have a dryer, I handle it with a lighter. It seems that there is no problem as it contracts normally. The finish was more rigid than I thought. I think that it is more harsh than the situation assumed usually because it is a part that touches the seawater, but it seems that there is not a problem at the moment. I do not know to what extent you will bring it in the future.
This review is about item#10260241.
wiring
3
From Japan
On 2018-01-05 15:19:46
I was drowning during work, so I suddenly suffered from a lighter who was in Pockets, but it was a correct answer. I tried using a dryer later, but it did not contract too much.
This review is about item#10260241.
Used for maintenance of CELLO 225 W
5
From Japan
On 2017-11-15 08:36:27
Sometimes the fuse blown, so I arranged the wiring. I think that it is necessary and sufficient quality.
This review is about item#10260241.
With extension of sensor of temperature controller
5
From Japan
On 2017-07-01 18:57:16
I extended the cord of the temperature sensor used in the steam atmosphere and used it for the soldered part, but it was indeed a good condition. "Heating with a dryer" is written, but it is irritating at home dryers first. When will it shrink ... the sun will fall. It will be completed quickly by heating it like feeling it in the flame of a disposable lighter. However, it is necessary to do quickly so as not to melt the wire covering, and burns need attention.
This review is about item#10260257.
Electric wiring
4
From Japan
On 2013-06-26 13:08:51
It was thicker than I thought, and it contracted when it contracted. I was imagining a more supple finish, so it was a little surprising, but there is no problem in protecting the wiring part. There is a sense of security as the inner glue melts with heat and comes in close contact.
This review is about item#10260257.
Car Repair
5
From Japan
On 2013-03-20 21:07:44
In the dryer on hand, the thermostat worked before it contracted with heat, so it was shrunk with the lighter and it was shrunk, but it was able to be used without problems in particular. It seems that the inside melts and comes into close contact with contraction at the same time.
This review is about item#10260241.
Electric wiring
5
From Japan
On 2013-03-11 13:49:37
Sounds good!
This review is about item#10260241.

Related Products