Buy more than* S$200* and get FREE SHIPPING

Ultra Powerful Double Sided Tape

3.75 (4)
Dimension (Width W x Thickness) (mm)
10x1
Overall Length (m)
2
Operating Temperature Range (deg C)
-20 - 150
Material
Substrate / acrylic foam adhesive / acrylic adhesive
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 1722 10260266 9.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
visor
2
From Japan
On 2017-06-13 18:19:31
Mr. Ehmon 2m was not enough after that. I want you to have a length that you can afford. That's too bad
This review is about item#10260266.
Car visor installation
3
From Japan
On 2015-11-14 16:02:31
After getting on for 15 years, the visor attached by the new car began to take off, so purchase this tape and install it yourself. Because it is the first time, I do not know whether my arm is bad or the tape is bad, but when I put a tape in accordance with the visor 's R, I got a glue inside. But the visor was properly attached. I'd like to try 3M tapes (I do not think that's the next opportunity).
This review is about item#10260266.
Used for pasting car interior parts
5
From Japan
On 2014-07-20 20:03:14
It also has adhesive strength and is very easy to use
This review is about item#10260266.
Adhesion of glass and stainless steel
5
From Japan
On 2013-02-08 10:57:00
For protection of the edge of the glass, we use stainless steel cover for installation. Previously, I bonded it with silicone caulking, but this product was changed, lacking workability and reliability. It has strong adhesion, I think that it is excellent in weather resistance such as rain, temperature etc. when used in the outside etc. I have used it 5 years ago, but the claim is zero. I think that the tape width is 15 mm · 20 mm and the size is available. I think that it is useful if there is a length of 5 m. I think that it will be a little cheaper because the price is high.
This review is about item#10260266.

Related Products