Buy more than* S$200* and get FREE SHIPPING

Powerful Beta Tape

5.00 (2)
Dimension (Width W x Thickness) (mm)
10x1
Overall Length (m)
1
Operating Temperature Range (deg C)
-30 - 150
Color
Black
Material
Substrate / acrylic foam adhesive / acrylic pressure-sensitive adhesive
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 1726 10260275 6.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of car
5
From Japan
On 2016-09-30 07:58:03
Earlier also is very good durability, heat resistance and ease of use to buy, it has been very handy can be used even at low temperatures. In addition, since it is not necessary even without the efficiency is better to make the base without adhesive residue even when peeled off, intend to use in the future.
This review is about item#10260275.
Car of maintenance
5
From Japan
On 2016-03-14 08:02:17
I use from the sale at the time, but I think that it is a great product peeling trace does not remain regardless of there with a strong adhesive force condition is good ....
This review is about item#10260275.

Related Products