Buy more than* S$200* and get FREE SHIPPING

Wiring Grommet

4.00 (1)
Mounting Plate Thickness (mm)
0.8 - 3.0
Mounting Hole Diameter (phi mm)
13
Inside Diameter (phi)
8
Material
Nylon 66
Application
For protection of wiring cord
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 1781 10260311 2.29 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
In the car of DIY, it was purchased.
4
From Japan
On 2012-05-25 23:36:41
Mr. Amon, the car shop, in the do-it-yourself store, etc., but will not buy goods quite frequently, there is such a useful product is did not know. In addition, I would like to buy next time.
This review is about item#10260311.

Related Products