Buy more than* S$200* and get FREE SHIPPING

Wiring Tube Holder

3.25 (4)
Material
Body / polyethylene Double-sided tape / adhesive: acrylic pressure sensitive adhesive
...see all>
Product Options
ADD TO CART
Dimensions (Height x Width x Depth)(mm) Clip Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height x Width x Depth)(mm) Clip Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x18x18 6 1Set(4PC) 1 1786 10260336 2.30 SGD
In stock
11x20x20 8 1Set(4PC) 1 1787 10260345 2.59 SGD
In stock
14x25x25 11 1Set(4PC) 1 1788 10260354 3.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Fastening of wiring tube
5
From Japan
On 2015-09-02 17:19:08
It is made easy to use by wiring sizes. It is saved when the adhesive surface is strong against heat and strong.
This review is about item#10260336.
Equipment installation in vehicle engine room
5
From Japan
On 2015-02-01 14:15:09
Used for routing wiring, perfectly feeling Good use feeling is also good 4 just think that this price is high Is not it possible to set it for 25 yen ~ 30 yen per piece
This review is about item#10260336.
Car wiring protection
2
From Japan
On 2012-09-21 21:26:58
I use it because I am weak adhesive tape
This review is about item#10260345.
Fastening of hose
1
From Japan
On 2010-11-19 15:35:34
The size did not match before using it. I want you to write the size of the tube that can be pinched, even if anyone sees it. Measure with Φ 5 mm notation, what about Φ 8 mm? I threw it out because it is not usable.
This review is about item#10260345.

Related Products