Buy more than* S$200* and get FREE SHIPPING

For Wiring Protection In The Car

3.00 (2)
Indication of Use
In 0.2sq/8 , in0.5sq/6 , in 0.75sq /4, in 1.25 and 2.0sq/2
Overall Length (m)
1
Color
Dark gray
Material
main part / elastomer double-stick tape base material / a PET double-stick tape adhesive / rikei paper (white side) acrylic-pressure-sensitive-adhesive double-stick tape adhesive / rikei paper (yellow side) rubber pressure sensitive adhesive
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 1795 10260363 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Wire routing from cigar plug
1
From Japan
On 2017-11-21 21:11:58
It is very difficult to work because we paste double-sided tape on the side of the code with the cord in between. Because it looks good, because it is not attached properly, I think that if you attach it with a double-sided tape and change it to a thing of a system that can put the code.
This review is about item#10260363.
Rear speaker mounting
5
From Japan
On 2017-07-09 22:06:43
It was genuine goods so I could use it with confidence. Delivery was also fast!
This review is about item#10260363.

Related Products