Buy more than* S$200* and get FREE SHIPPING

Double Cord

5.00 (3)
Purpose
For wiring during various electronic-equipment attachment.
...see all
Product Options
ADD TO CART
Thickness (sq) Permissible Temperature (degree c) Ambient Temperature (Degree C) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (sq) Permissible Temperature (degree c) Ambient Temperature (Degree C) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 Conductor Max /80 Allowable current calculation / 70 10 Black/White 1Roll(10m) 1 2804 89289977 11.25 SGD
In stock
0.20 conductor maximum /80 Permissible-current calculation /70 4 Black / white lines 1Roll 1 2802 10260433 4.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
LED wiring
5
From Japan
On 2014-12-12 16:20:46
For interior LED car wiring it is just right to use in thickness but it is quite useful, but I think that it is good if there is 10 m winding.
This review is about item#10260433.
LED on the rail
5
From Japan
On 2014-06-11 18:30:15
The film is soft and it's easy to pierce the LED's feet. Even at night, I feel relieved by stabbing the top of the handrail 20 cm above with a thumbtack
This review is about item#10260433.
Automobile related
5
From Japan
On 2014-05-05 16:56:50
It is cheap and very good
This review is about item#10260433.

Related Products