Buy more than* S$200* and get FREE SHIPPING

Alkaline dry cell battery charger

4.00 (2)
Charging Time (hours)
[AAA alkaline batteries] 10 (1500mA as the SOC) 4 - - [AA alkaline batteries] 5 8 (1500mA as the SOC)
Rated Input (VA)
7(AC100V50/60Hz)
Rated Output
DC1.6V130mAx4 Lane
Operating Temperature Range (deg C)
0 - 40
Weight (g)
347
Dimension (mm)
82x125x48
Specification
Indoor use only/non-waterproof, 4pcs charge at one time
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AAC-202 10261124 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Alkaline battery charging
3
From Japan
On 2014-05-31 15:27:34
Alkaline batteries of 10% to 20% have recovered to about 50% to 60%. (1 charge only)
This review is about item#10261124.
Recovery of AA alkaline batteries
5
From Japan
On 2014-01-19 14:25:27
I tried my own work before, but it was not very effective. I think that this is a compact product as a product.
This review is about item#10261124.

Related Products